Chemically Inert Panel-Mount Metering Valve, 1/2" NPT(F)
MFLX98402-10
- Taille du port:0,5 NPT(F)
- Pression max.:10,3 bar (150 psi)
- Max. temperature:66 °C (150 °F)
- Désignation:Chemically Inert Panel-Mount Metering Valve, 1/2" NPT(F)
- Wetted materials:PFA
- Garantie:1 year
- Orifice:0,375"
- Cdt:1
- Inlet port:1/2" NPT (F)
- Outlet port:1/2" NPT (F)
Safely control flow in chemically aggressive applications.
- Constructed of chemically inert PFA
All wetted materials are PFA—ideal for use with corrosive chemicals. Simply make a 1/4-turn to start or stop the flow. Maximum pressure is 150 psi; (10.3 bar) fluid temperature range is 70 to 400 °F (21 to 204 °C); operating temperature range is 0 to 150 °F (–18 to 66 °C).
- Taille du port:0,5 NPT(F)
- Pression max.:10,3 bar (150 psi)
- Max. temperature:66 °C (150 °F)
- Désignation:Chemically Inert Panel-Mount Metering Valve, 1/2" NPT(F)
- Environmentally Preferable:
- Wetted materials:PFA
- Garantie:1 year
- Orifice:0,375"
- Cdt:1
- Inlet port:1/2" NPT (F)
- Outlet port:1/2" NPT (F)