Guzzler® Portable Diaphragm Hand Pumps
Supplier: Avantor Fluid Handling
Certificates
About this item
Low-cost, high-flow pumping solution.
- Ideal for pumping shear-sensitive or particulate-laden fluids
- Durable, portable pumps mount in any position
- Available in cast aluminum or nonclogging Delrin® acetal plastic
- 07090-09 has inlet and outlet on same side
Guzzler® hand pumps are designed for quick, easy fluid transfer.
Order service kits, noncollapsing wire-reinforced vinyl hoses, stainless steel hose clamps, and check valves separately in table.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX07090-09
- MFLX07090-10
- MFLX07090-12
- Inlet connection:
- 3/4"
- 3/4"
- 1-5/8"
- Max. temperature:
- 49 °C (120 °F)
- 49 °C (120 °F)
- 49 °C (120 °F)
- Outlet connection:
- 1"
- 1"
- 2"
- Suction lift:
- 3,7 m (12 ft.)
- 3,7 m (12 ft.)
- 3,7 m (12 ft.)
- Wetted materials:
- Delrin plastic, Buna N diaphragm
- Delrin plastic, Buna N diaphragm
- cast aluminum, Buna N diaphragm
- Warranty:
- 1 year
- 1 year
- 1 year
Specifications
Frequently Bought Together