Order Entry
Belgium
ContactUsLinkComponent
Hedland Spring-Loaded In-Line Flowmeters
Hedland Spring-Loaded In-Line Flowmeters
Certificates
undefined
Hedland Spring-Loaded In-Line Flowmeters

Specifications

  • Accuracy:
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • Float material:
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • Max. operating temperature:
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • Max. pressure:
  • 325 psi
  • 325 psi
  • 325 psi
  • 325 psi
  • 325 psi
  • 325 psi
  • O-Ring material:
  • Buna N
  • Buna N
  • Buna N
  • Buna N
  • Buna N
  • Buna N
  • Pressure drop at max. flow:
  • 7,5 psid
  • 7 psid
  • 1 psid
  • 2 psid
  • 2 psid
  • 3 psid
  • Repeatability:
  • ±1%
  • ±1%
  • ±1%
  • ±1%
  • ±1%
  • ±1%
  • Height:
  • 8,25"
  • 8,25"
  • 7,75"
  • 7,75"
  • 8,25"
  • 8,25"
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

Specifications

Frequently Bought Together