Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Mass Flowmeter Controllers for Gas, Avantor®
Masterflex® Mass Flowmeter Controllers for Gas, Avantor®
Certificates
undefined
Masterflex® Mass Flowmeter Controllers for Gas, Avantor®

Specifications

  • Min. operating temperature:
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • Certification:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Response time:
  • 50 ms
  • 50 ms
  • 50 ms
  • 50 ms
  • 50 ms
  • 50 ms
  • 50 ms
  • 50 ms
  • 50 ms
  • 50 ms
  • 50 ms
  • 50 ms
  • 50 ms
  • 50 ms
  • 50 ms
  • Model:
  • 32907-63
  • 32907-81
  • 32907-73
  • 32907-71
  • 32907-53
  • 32907-77
  • 32907-51
  • 32907-75
  • 32907-57
  • 32907-55
  • 32907-79
  • 32907-61
  • 32907-59
  • 32907-69
  • 32907-67
  • Min. flow rate:
  • 5 ml/min
  • 10000 ml/min
  • 500 ml/min
  • 100 ml/min
  • 0,05 ml/min
  • 2500 ml/min
  • 0,01 ml/min
  • 1000 ml/min
  • 0,5 ml/min
  • 0,1 ml/min
  • 5000 ml/min
  • 2 ml/min
  • 1 ml/min
  • 50 ml/min
  • 10 ml/min
  • Max. operating temperature:
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • Repeatability:
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,5%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • Accuracy:
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • Output:
  • 0 to 5 VDC
  • 0 to 5 VDC
  • 0 to 5 VDC
  • 0 to 5 VDC
  • 0 to 5 VDC
  • 0 to 5 VDC
  • 0 to 5 VDC
  • 0 to 5 VDC
  • 0 to 5 VDC
  • 0 to 5 VDC
  • 0 to 5 VDC
  • 0 to 5 VDC
  • 0 to 5 VDC
  • 0 to 5 VDC
  • 0 to 5 VDC
  • Turndown ratio:
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • Wetted materials:
  • 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
  • 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
  • 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
  • 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
  • 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
  • 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
  • 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
  • 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
  • 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
  • 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
  • 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
  • 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
  • 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
  • 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
  • 302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
  • Display type:
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • Communication interface:
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • Process connection:
  • 1/8" NPT(F)
  • 3/4" NPT(F)
  • 1/4" NPT(F)
  • 1/8" NPT(F)
  • 10-32 UNF
  • 1/2" NPT(F)
  • 10-32 UNF
  • 1/4" NPT(F)
  • 10-32 UNF
  • 10-32 UNF
  • 3/4" NPT(F)
  • 1/8" NPT(F)
  • 1/8" NPT(F)
  • 1/8" NPT(F)
  • 1/8" NPT(F)
  • Connection:
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

Specifications

Frequently Bought Together