To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Connection Type:Flanged
- Power:110 VAC
- Description:Solenoid vacuum valve; in-line, NW16, aluminum, 110 VAC
- Environmentally Preferable:
- Wetted materials:Aluminum
- Actuation time:Open: 40 msec / Close: 100 msec
- Width:3,125"
- Height:5,5"
- Warranty:1 year
- Pk:1
- Inlet port:NW16 flange
- Max. differential pressure:1000 mbar (750 Torr)
- Outlet port:NW16 flange
Specifications
About this item
Suitable for use in Vacuum Pipeline Systems.
- Low energy consumption in the ‘hold open’ position
- Enclosure rating to IP55
- Grease free vacuum
- MTTF up to 500,000 cycles
- Circuit protected against transient low voltages
The compact, light-weight electromagnetic vacuum valves are suitable for use in vacuum pipeline systems down to 1 x 10-9 mbar. A double wound coil combined with an electronic switching circuit ensures low energy consumption, low operating temperatures and extended operating life.
- Connection Type:Flanged
- Power:110 VAC
- Description:Solenoid vacuum valve; in-line, NW16, aluminum, 110 VAC
- Environmentally Preferable:
- Wetted materials:Aluminum
- Actuation time:Open: 40 msec / Close: 100 msec
- Width:3,125"
- Height:5,5"
- Warranty:1 year
- Pk:1
- Inlet port:NW16 flange
- Max. differential pressure:1000 mbar (750 Torr)
- Outlet port:NW16 flange