Order Entry
Belgium
ContactUsLinkComponent
High-Efficiency Polypropylene Standard Centrifugal Pumps
High-Efficiency PP Magnetic Drive Pump; 132 GPM/100 ft, 3 HP 230/460V
Catalog # MFLX72009-30
undefined
High-Efficiency PP Magnetic Drive Pump; 132 GPM/100 ft, 3 HP 230/460V
Catalog # MFLX72009-30

Specifications

  • Maximum Flow Rate:
    499,7 L/min (132 gal./min)
  • Power:
    208 - 230/ 460 VAC; 60 Hz; 7,6/3,8 A
  • Max. pressure:
    4,3 bar (62 psi)
  • Description:
    High-Efficiency PP Magnetic Drive Pump; 132 gal./min/100 ft, 3 HP 230/460V
  • Height:
    279 mm
  • Length:
    52,7 cm
  • Duty cycle continuous:
    Yes
  • Motor hp:
    3
  • Run dry:
    Yes
  • Motor type:
    TEFC
  • Max. temperature:
    80 °C (176 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    26 cm
  • Max. head:
    30,5 m (100 ft.)
  • Max. motor RPM:
    3500 rpm

Specifications

About this item

Split volute casing forms a volute chamber to increase pump efficiency, reduce horsepower, and energy usage.

  • Pumps can run dry for up to one hour
  • To reduce maintenance, bearings are kept cool with heat dissipation vent holes and a large flush groove
  • Use in production processes such as filtering, spraying, washing, and etching

Pumps are set up for hard-wiring; cord and plug are not included.

Delivery: Includes conduit box for hardwiring.
  • Maximum Flow Rate:
    499,7 L/min (132 gal./min)
  • Power:
    208 - 230/ 460 VAC; 60 Hz; 7,6/3,8 A
  • Max. pressure:
    4,3 bar (62 psi)
  • Description:
    High-Efficiency PP Magnetic Drive Pump; 132 gal./min/100 ft, 3 HP 230/460V
  • Height:
    279 mm
  • Length:
    52,7 cm
  • Environmentally Preferable:
  • Duty cycle continuous:
    Yes
  • Motor hp:
    3
  • Run dry:
    Yes
  • Motor type:
    TEFC
  • Max. temperature:
    80 °C (176 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    26 cm
  • Max. head:
    30,5 m (100 ft.)
  • Max. motor RPM:
    3500 rpm