Flexelene™ Flexible Polyethylene Tubing
Supplier: Avantor Fluid Handling
Certificates
About this item
Combines the excellent inert qualities of polyethylene tubing with the flexibility of a softer tubing.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications:Food and beverage processing, instrumentation, pure-water transfer, water conditioning,
Characteristics: Plasticizer-free, 78 A durometer, can be used with barbed fittings, abrasion-resistant, excellent chemical compatibility, economical. Colored Flexelene™ tubing available upon request.
Certification: Produced with compounds listed by NSF International Standards 51 and 61, and are FDA compliant
Temperature range:–40 °F to 170 °F (–40 °C to 76 °C)
Sterilize: With ethylene oxide
- Environmentally Preferable:
Specifications
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 30,5 m (100 ft.)
- 30,5 m (100 ft.)
- 30,5 m (100 ft.)
- 30,5 m (100 ft.)
- 30,5 m (100 ft.)
- 30,5 m (100 ft.)
- Max. pressure:
- 8,3 bar (120 psi)
- 29 bar (420 psi)
- 11 bar (160 psi)
- 15,2 bar (220 psi)
- 22,1 bar (320 psi)
- 31 bar (450 psi)
- Max. temperature:
- 76 °C (170 °F)
- 76 °C (170 °F)
- 76 °C (170 °F)
- 76 °C (170 °F)
- 76 °C (170 °F)
- 76 °C (170 °F)
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Regulatory approvals:
- FDA;Non-DEHP;NSF-51;NSF-61
- FDA;Non-DEHP;NSF-51;NSF-61
- FDA;Non-DEHP;USP
- FDA;Non-DEHP;NSF-51;NSF-61
- FDA;Non-DEHP;NSF-51;NSF-61
- FDA;Non-DEHP;NSF-51;NSF-61
- Sterilisation method autoclave:
- No
- No
- No
- No
- No
- No
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- Working pressure:
- 8,3 bar (120 psi)
- 29 bar (420 psi)
- 11 bar (160 psi)
- 15,2 bar (220 psi)
- 22,1 bar (320 psi)
- 31 bar (450 psi)
Specifications
Frequently Bought Together