Order Entry
Belgium
ContactUsLinkComponent
Gems Bent Stem Float Switches, Stainless Steel
Gems Bent stem float switch, stainless steel, 3/8"-24
Catalog # MFLX07187-22
UL recognized
undefined
Gems Bent stem float switch, stainless steel, 3/8"-24
Catalog # MFLX07187-22
UL recognized

Specifications

  • Ø:
    3,81 cm
  • Max. pressure:
    100 psi
  • Description:
    Bent stem float switch, stainless steel, 3/8"-24
  • Height:
    82,6 mm
  • Wetted materials:
    316 stainless steel float and stem
  • Max. process temperature:
    149 °C
  • Min. process temperature:
    -40 °F
  • Min. specific gravity:
    0,7
  • Relay output:
    at 120 VAC: 0,17; at 24 VDC: 0,17
  • Warranty:
    1 year
  • Cable length:
    0,6 m
  • Pk:
    1

Specifications

About this item

Get longer life and more durability with hermetically sealed switches.

  • Features a 90° stem for side mounting where space is a premium

This bent stem level switch accepts 120/240 VAC and operates as a NO switch. Switches include 24" leads.

  • Ø:
    3,81 cm
  • Max. pressure:
    100 psi
  • Description:
    Bent stem float switch, stainless steel, 3/8"-24
  • Height:
    82,6 mm
  • Environmentally Preferable:
  • Wetted materials:
    316 stainless steel float and stem
  • Max. process temperature:
    149 °C
  • Min. process temperature:
    -40 °F
  • Min. specific gravity:
    0,7
  • Relay output:
    at 120 VAC: 0,17; at 24 VDC: 0,17
  • Warranty:
    1 year
  • Cable length:
    0,6 m
  • Pk:
    1