Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Particle Tolerant Solenoid Valves, Avantor®
 
undefined
Masterflex® Particle Tolerant Solenoid Valves, Avantor®

 

  • Model:
  • 98305-36
  • 98305-24
  • 98305-32
  • 98305-42
  • 98305-34
  • 98305-26
  • Max. pressure:
  • Common: 29 psi; NC/NO: 7 psi
  • Common: 29 psi; NC/NO: 14 psi
  • Common: 29 psi; NC/NO: 7 psi
  • Inlet: 29 psi; Outlet: 14 psi
  • Max. temperature:
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • Orifice:
  • 1,2 mm (0,0472")
  • 2 mm (0,0787")
  • 2 mm (0,0787")
  • 2 mm (0,0787")
  • 1,2 mm (0,0472")
  • 2 mm (0,0787")
  • Power:
  • 12 VDC, 2,5 W
  • 12 VDC, 2,6 W
  • 12 VDC, 2,5 W
  • 24 VDC, 2,6 W
  • 24 VDC, 2,5 W
  • 24 VDC, 2,6 W
  • Response time:
  • 15 ms
  • 15 ms
  • 15 ms
  • 15 ms
  • 15 ms
  • 15 ms
  • Wetted materials:
  • PEEK body, PTFE diaphragm, Perfluor® seat/seal; ceramic stem
  • PEEK body, PTFE diaphragm, Perfluor® seat/seal; ceramic stem
  • PEEK body, PTFE diaphragm, Perfluor® seat/seal; ceramic stem
  • PEEK body, PTFE diaphragm, Perfluor® seat/seal; ceramic stem
  • PEEK body, PTFE diaphragm, Perfluor® seat/seal; ceramic stem
  • PEEK body, PTFE diaphragm, Perfluor® seat/seal; ceramic stem
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

 

Frequently Bought Together