Masterflex® Plastic Ball Valves, Three-way, PVC, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Nonmetallic wetted parts ideal for water and mild aqueous solutions.
- Maximum pressure: 125 psi (8.6 bar)
- Maximum temperature: 140 °F (60 °C)
Ball valves are designed primarily for on/off service.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX01377-62
- MFLX01377-64
- MFLX01377-76
- MFLX01377-66
- MFLX01377-78
- MFLX01377-68
- MFLX01377-70
- MFLX01377-72
- MFLX01377-74
- MFLX01378-99
- MFLX01379-01
- MFLX01379-03
- MFLX01377-58
- MFLX01379-06
- MFLX01377-60
- MFLX01379-07
- MFLX01379-02
- MFLX01379-05
- MFLX01378-97
- MFLX01378-98
- Model:
- 01377-62
- 01377-64
- 01377-76
- 01377-66
- 01377-78
- 01377-68
- 01377-70
- 01377-72
- 01377-74
- 01378-99
- 01379-01
- 01379-03
- 01377-58
- 01379-06
- 01377-60
- 01379-07
- 01379-02
- 01379-05
- 01378-97
- 01378-98
- Int. Ø tubing:
- 0,25"
- 0,25"
- 0,375"
- 0,375"
- 0,25"
- 0,375"
- 0,5"
- 0,5"
- 0,5"
- Tubing ext.Ø:
- 0,375"
- 0,375"
- 0,25"
- 0,25"
- 0,25"
- Max. pressure:
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- Max. temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Orifice:
- 7,1374 mm (0,281")
- 7,1374 mm (0,281")
- 7,1374 mm (0,281")
- 7,1374 mm (0,281")
- 7,1374 mm (0,281")
- 7,1374 mm (0,281")
- 7,1374 mm (0,281")
- 7,1374 mm (0,281")
- 7,1374 mm (0,281")
- 7,1374 mm (0,281")
- 7,1374 mm (0,281")
- 7,1374 mm (0,281")
- 7,1374 mm (0,281")
- 7,1374 mm (0,281")
- 7,1374 mm (0,281")
- 7,1374 mm (0,281")
- 7,1374 mm (0,281")
- 7,1374 mm (0,281")
- 7,1374 mm (0,281")
- 7,1374 mm (0,281")
- Wetted materials:
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- Warranty:
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
Specifications
Frequently Bought Together