Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Transfer Tubing Spool, Norprene®, Avantor®
Masterflex® Transfer Tubing, Versilon™ A-60-N, 1/4" ID x 3/8" OD; 500 Ft Spool
Catalog # MFLX95901-08
undefined
Masterflex® Transfer Tubing, Versilon™ A-60-N, 1/4" ID x 3/8" OD; 500 Ft Spool
Catalog # MFLX95901-08

Specifications

  • Tubing ext.Ø:
    9,6 mm (0,375")
  • Tubing int.Ø:
    6,4 mm (0,25")
  • Wall thickness:
    1,6 mm
  • Max. temperature:
    132 °C (270 °F)
  • Colour:
    Black
  • Description:
    Transfer Tubing, Versilon™ A-60-N, 1/4" ID x 3/8" OD; 500 Ft Spool
  • Length:
    152 m
  • GMP compliant:
    Yes
  • Length per pack:
    152 m (500 ft.)
  • Regulatory approvals:
    NSF-51
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –51 °C (–60 °F)
  • Clarity:
    Opaque
  • Tubing material:
    Versilon™ A-60-N
  • Pk:
    500 Feet

Specifications

About this item

Resists chemicals and UV-light.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 1/4" ID x 3/8" OD

This tubing is ideal for general laboratory use. They offer long life, won't age or oxidize, fits tightly to glass and metal, bends to small radius curves, are nontoxic. FDA compliant and made according to GMP. Temperature range is –51 to 165 °F (–46 to 73 °C). Can be sterilized with ethylene oxide or autoclave.

  • Tubing ext.Ø:
    9,6 mm (0,375")
  • Tubing int.Ø:
    6,4 mm (0,25")
  • Wall thickness:
    1,6 mm
  • Max. temperature:
    132 °C (270 °F)
  • Colour:
    Black
  • Description:
    Transfer Tubing, Versilon™ A-60-N, 1/4" ID x 3/8" OD; 500 Ft Spool
  • Length:
    152 m
  • Environmentally Preferable:
  • GMP compliant:
    Yes
  • Length per pack:
    152 m (500 ft.)
  • Regulatory approvals:
    NSF-51
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –51 °C (–60 °F)
  • Clarity:
    Opaque
  • Tubing material:
    Versilon™ A-60-N
  • Pk:
    500 Feet