Order Entry
Belgium
ContactUsLinkComponent
24 VDC Motor Polypropylene Standard Centrifugal Pumps
Magnetic Drive Pump, Glass-Fiber Reinforced Polypropylene, 4.0 GPM; 24 VDC
  MFLX72008-20
undefined
Magnetic Drive Pump, Glass-Fiber Reinforced Polypropylene, 4.0 GPM; 24 VDC
  MFLX72008-20

 

  • Maximum Flow Rate:
    15,1 L/min (4 gal./min)
  • Power:
    24 VDC; 2,5 A
  • Max. pressure:
    1,2 bar (16,9 psi)
  • Description:
    Magnetic Drive Pump with 24 VDC Motor, Glass-Fiber Reinforced Polypropylene, 4,0 gal./min
  • Height:
    111 mm
  • Length:
    11 cm
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    0,75 NPT(F)
  • Outlet connection:
    0,75 NPT(F)
  • Run dry:
    Yes
  • Max. temperature:
    40 °C (104 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    11,1 cm
  • Max. head:
    7,9 m (26 ft.)
  • Max. motor RPM:
    3200 rpm

 

 

DC-Powered motors are lightweight and portable – excellent for outdoor sampling and transfer of fluids.

  • Sealless pump is great when used with chemically aggressive water samples — no replacement of dirty seals
  • Compact, brushless design
  • Internal cooling circuit reduces bearing temperature
  • Pinpoint bearings allow for run dry capability up to 8 hours

These magnetic drive pumps feature continuous duty 24 VDC motors. Pumps are ideal for use with chemically aggressive water samples as they are constructed of glass fiber-reinforced polypropylene front and rear casings, Viton® o-ring, and either PPS or PTFE bearings.

 : Includes 6 ft (1.8 m) cord with stripped ends.
  • Maximum Flow Rate:
    15,1 L/min (4 gal./min)
  • Power:
    24 VDC; 2,5 A
  • Max. pressure:
    1,2 bar (16,9 psi)
  • Description:
    Magnetic Drive Pump with 24 VDC Motor, Glass-Fiber Reinforced Polypropylene, 4,0 gal./min
  • Height:
    111 mm
  • Length:
    11 cm
  • Environmentally Preferable:
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    0,75 NPT(F)
  • Outlet connection:
    0,75 NPT(F)
  • Run dry:
    Yes
  • Max. temperature:
    40 °C (104 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    11,1 cm
  • Max. head:
    7,9 m (26 ft.)
  • Max. motor RPM:
    3200 rpm