Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Ismatec® Microbore Pump Tubing, C-Flex®, Avantor®
Masterflex® Ismatec® Microbore Pump Tubing, C-Flex®, Avantor®
Certificates
undefined
Masterflex® Ismatec® Microbore Pump Tubing, C-Flex®, Avantor®
Certificates

Specifications

  • Length per pack:
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • Max. pressure:
  • 1,75 bar (25,3 psi)
  • 1,75 bar (25,3 psi)
  • 1,75 bar (25,3 psi)
  • 1,75 bar (25,3 psi)
  • 1,75 bar (25,3 psi)
  • 1,75 bar (25,3 psi)
  • 1,75 bar (25,3 psi)
  • 1,75 bar (25,3 psi)
  • Min. temperature:
  • –45 °C (–50 °F)
  • –45 °C (–50 °F)
  • –45 °C (–50 °F)
  • –45 °C (–50 °F)
  • –45 °C (–50 °F)
  • –45 °C (–50 °F)
  • –45 °C (–50 °F)
  • –45 °C (–50 °F)
  • Max. temperature:
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • Min. temperature (dynamic):
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • Max. temperature (dynamic):
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Pump series:
  • C/L
  • C/L
  • C/L
  • C/L
  • C/L
  • C/L
  • C/L
  • C/L
  • Regulatory approvals:
  • ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • Sterilisation:
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes

Specifications

Related Information

Frequently Bought Together