Order Entry
Belgium
ContactUsLinkComponent
 
FMI Temperature-Controlled Piston Pump Heads
 
undefined
FMI Temperature-Controlled Piston Pump Heads

 

  • Model:
  • 07107-00
  • 07107-09
  • 07107-07
  • 07107-05
  • 07107-04
  • 07107-02
  • Accuracy:
  • ±0,1%
  • ±0,1%
  • ±0,1%
  • ±0,1%
  • Duty cycle continuous:
  • Yes
  • Yes
  • Yes
  • Yes
  • Inlet connection:
  • 0,25 NPT(F)
  • 0,25 NPT(F)
  • Max. pressure:
  • 100 psi
  • 60 psi
  • 60 psi
  • 50 psi
  • 60 psi
  • 60 psi
  • Max. temperature:
  • 176 °C (350 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 176 °C (350 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Max. viscosity:
  • 500 cP
  • 500 cP
  • 500 cP
  • 500 cP
  • Min. flow rate:
  • 0 ml/min
  • 0 ml/min
  • Outlet connection:
  • 0,25 NPT(F)
  • 0,25 NPT(F)
  • Power connection:
  • 1/8" NPT(F)
  • 1/8" NPT(F)
  • Suction lift, wet:
  • 4572 mm of H₂O (180" H₂O)
  • 4572 mm of H₂O (180" H₂O)
  • 4572 mm of H₂O (180" H₂O)
  • 4572 mm of H₂O (180" H₂O)
  • Wetted materials:
  • 316 SS, ceramic, PTFE
  • Kynar® cylinder, ceramic diaphragm & cylinder liner
  • Kynar® cylinder, ceramic diaphragm & cylinder liner
  • 316 SS, ceramic, PTFE
  • Kynar® cylinder, ceramic diaphragm & cylinder liner
  • Kynar® cylinder, ceramic diaphragm & cylinder liner

 

Frequently Bought Together