Order Entry
Belgium
Orders LinkContactUsLinkComponent
Electrically and Pneumatically Actuated Elliptical Valves

Electrically and Pneumatically Actuated Elliptical Valves

Fournisseur:   Avantor Fluid Handling
Electrically and Pneumatically Actuated Elliptical Valves
Fournisseur:  Avantor Fluid Handling
Certificates
Electrically and Pneumatically Actuated Elliptical Valves
Electrically and Pneumatically Actuated Elliptical Valves

1 Options Available Below

Product Details & Documents

Completely disassemble in-line for easy cleaning.

  • FDA-compliant
  • Choose between Polypropylene (PP) or PVDF valve options

Use these actuated elliptical valves for liquid, gas, and vacuum applications. Valve systems are available in PP or PVDF bodies; all are FDA compliant and have O-rings made of Viton®. Rated for 150 psi at 73 °F (10 bar at 22 °C) (liquids).

Specifications for Product Family

Specifications

  • Actuation motor:
  • 115V
  • Pneumatic
  • 115V
  • 115V
  • 115V
  • 115V
  • Media compatibility:
  • Use for liquid, gas, and vacuumapplications
  • Use for liquid, gas, and vacuumapplications
  • Use for liquid, gas, and vacuumapplications
  • Use for liquid, gas, and vacuumapplications
  • Use for liquid, gas, and vacuumapplications
  • Use for liquid, gas, and vacuumapplications
  • Orifice:
  • 19,05 mm (0,75")
  • 6,35 mm (0,25")
  • 6,35 mm (0,25")
  • 12,7 mm (0,5")
  • 3,175 mm (0,125")
  • 12,7 mm (0,5")
  • Power:
  • 115 VAC
  • 115 VAC
  • 115 VAC
  • 115 VAC
  • 115 VAC
  • Warranty:
  • 1 Month
  • 1 Month
  • 1 Month
  • 1 Month
  • 1 Month
  • 1 Month

Specifications

Product Family Options

Product Information

  • Housing material
    Connection Type
    Port Size
    Inlet port
    Outlet port
    Disponibilité
    Prix
  • MFLX98153-16
    Three-Way Elliptical Valve, PP, 115 VAC, 3/4" NPT(F)
    Three-Way Elliptical Valve, PP, 115 VAC, 3/4" NPT(F)
    PP
    NPT(F)
    0,75 NPT(F)
    3/4" NPT(F)
    3/4" NPT(F)
    Arrêté
    Specifications:
    Plus
    Specifications
    Cat. No.
    MFLX98153-16
    Actuation motor
    115V
    Media compatibility
    Use for liquid, gas, and vacuumapplications
    Orifice
    19,05 mm (0,75")
    Power
    115 VAC
    Warranty
    1 Month
  • MFLX98154-13
    Three-Way Elliptical Valve, PP, Pneumatic, 1/4" NPT(F)
    Three-Way Elliptical Valve, PP, Pneumatic, 1/4" NPT(F)
    PP
    NPT(F)
    0,25 NPT(F)
    1/4" NPT(F)
    1/4" NPT(F)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 522,00 €
    522,00 €
    1 * 1 ST
       522,00 €

    Specifications:
    Plus
    Specifications
    Cat. No.
    MFLX98154-13
    Actuation motor
    Pneumatic
    Media compatibility
    Use for liquid, gas, and vacuumapplications
    Orifice
    6,35 mm (0,25")
    Power
    Warranty
    1 Month
  • MFLX98153-03
    Two-Way Elliptical Valve, PP, 115 VAC, 1/4" NPT(F)
    Two-Way Elliptical Valve, PP, 115 VAC, 1/4" NPT(F)
    PP
    NPT(F)
    0,25 NPT(F)
    1/4" NPT(F)
    1/4" NPT(F)
    Arrêté
    Specifications:
    Plus
    Specifications
    Cat. No.
    MFLX98153-03
    Actuation motor
    115V
    Media compatibility
    Use for liquid, gas, and vacuumapplications
    Orifice
    6,35 mm (0,25")
    Power
    115 VAC
    Warranty
    1 Month
  • MFLX98153-15
    Three-Way Elliptical Valve, PP, 115 VAC, 1/2" NPT(F)
    Three-Way Elliptical Valve, PP, 115 VAC, 1/2" NPT(F)
    PP
    NPT(F)
    0,5 NPT(F)
    1/2" NPT(F)
    1/2" NPT(F)
    Arrêté
    Specifications:
    Plus
    Specifications
    Cat. No.
    MFLX98153-15
    Actuation motor
    115V
    Media compatibility
    Use for liquid, gas, and vacuumapplications
    Orifice
    12,7 mm (0,5")
    Power
    115 VAC
    Warranty
    1 Month
  • MFLX98153-30
    Three-Way Elliptical Valve, PVDF, 115 VAC, 1/8" NPT(F)
    Three-Way Elliptical Valve, PVDF, 115 VAC, 1/8" NPT(F)
    PVDF
    NPT(F)
    0,125 NPT(F)
    1/8" NPT(F)
    1/8" NPT(F)
    Arrêté
    Specifications:
    Plus
    Specifications
    Cat. No.
    MFLX98153-30
    Actuation motor
    115V
    Media compatibility
    Use for liquid, gas, and vacuumapplications
    Orifice
    3,175 mm (0,125")
    Power
    115 VAC
    Warranty
    1 Month
  • MFLX98153-33
    Three-Way Elliptical Valve, PVDF, 115 VAC, 1/2" NPT(F)
    Three-Way Elliptical Valve, PVDF, 115 VAC, 1/2" NPT(F)
    PVDF
    NPT(F)
    0,5 NPT(F)
    1/2" NPT(F)
    1/2" NPT(F)
    Arrêté
    Specifications:
    Plus
    Specifications
    Cat. No.
    MFLX98153-33
    Actuation motor
    115V
    Media compatibility
    Use for liquid, gas, and vacuumapplications
    Orifice
    12,7 mm (0,5")
    Power
    115 VAC
    Warranty
    1 Month
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.