Order Entry
Belgium
ContactUsLinkComponent
Flowline Switch-Tek Ultrasonic Level Switches
Flowline Switch-Tek Ultrasonic Level Switches
Certificates
undefined
Flowline Switch-Tek Ultrasonic Level Switches

Specifications

  • Min. process temperature:
  • -40 °F
  • -40 °F
  • Max. process temperature:
  • 80 °C
  • 80 °C
  • Max. pressure:
  • 150 psi
  • 150 psi
  • Relay output:
  • SPST relay rated for 60 VA
  • SPST relay rated for 60 VA
  • Wetted materials:
  • Polypropylene
  • PFA
  • Warranty:
  • 1 year
  • 1 year

Specifications

Frequently Bought Together