Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Gear Pump Systems, Low Flow, Avantor®
Masterflex® Gear Pump System, 0.0436 GPM; 115 VAC 50/60 Hz
  MFLX70780-09
undefined
Masterflex® Gear Pump System, 0.0436 GPM; 115 VAC 50/60 Hz
  MFLX70780-09
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Maximum Flow Rate:
    164,9 ml/min (0,04 gal./min)
  • Power:
    115 VAC; 50/60 Hz; 1 phase
  • Max. pressure:
    20,4 bar (300 psi)
  • Max. viscosity:
    1500 cP
  • Description:
    Gear Pump System with 0,0048 to 0,0436 gal./min flow range
  • Height:
    60,96 cm
  • Length:
    30,48 cm
  • Environmentally Preferable:
  • Wetted materials:
    316 stainless steel (SS) housing; PPS gears; PTFE seals
  • Inlet connection:
    0,125 NPT(F)
  • Max. temperature:
    177 °C (350 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    787,4 mm

 

 

Choose the pump system configured best for your needs.

  • Maximum flow from 0.0081 to 0.3 depending on model│Configured skid mounted on a steel base

This pulseless flow pump system can be configured in a variety of ways to accommodate flow rates from 0.0009 to 0.30 GPM.

Please contact your local Avantor office to customize a system suited to your needs.

  • Maximum Flow Rate:
    164,9 ml/min (0,04 gal./min)
  • Power:
    115 VAC; 50/60 Hz; 1 phase
  • Max. pressure:
    20,4 bar (300 psi)
  • Max. viscosity:
    1500 cP
  • Description:
    Gear Pump System with 0,0048 to 0,0436 gal./min flow range
  • Height:
    60,96 cm
  • Length:
    30,48 cm
  • Environmentally Preferable:
  • Wetted materials:
    316 stainless steel (SS) housing; PPS gears; PTFE seals
  • Inlet connection:
    0,125 NPT(F)
  • Max. temperature:
    177 °C (350 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    787,4 mm