Masterflex® L/S® Variable-Speed Air-Powered Pump Systems, Avantor®
L/S Air-Powered Pump System with Easy-Load II Pump Head, 2900 ml/min, Air/speed regulator with 5µm air filter, automatic lubricator, 0-30psi pressure gauge, and muffler, Painted steel, 77200-62 (L/S® Easy-Load II Pump Head), 22,38 cm, 36,73 cm, 12,22 cm, 600 rpm
Catalog # MFLX77931-10
2 year warranty
CE Compliant
Supplier: Avantor Fluid Handling
Masterflex® L/S® Variable-Speed Air-Powered Pump Systems, Avantor®
Catalog # MFLX77931-10
Supplier: Avantor Fluid Handling
2 year warranty
CE Compliant
Jump to:
Product Details & Documents
Use where electrical power is unsafe or unavailable.
- Flow range 3.6 to 3400 ml/min—low rate depends on drive rpm, tubing head, and tubing size
- Easily vary speed by adjusting air pressure with regulator
- Rugged 3/4-hp air motor requires little maintenance and generates less heat than an electric motor
- IP44 rated—painted steel housing protects from gentle spray
Use this variable-speed air-powered system whenever electrical power is unsafe or impractical. Careful grounding to protect from static electricity is vital for safe operation. Drive runs on 3 to 25 cfm air input at 20 to 100 psi.
Documents
Specifications
- Maximum Flow Rate:2900 ml/min
- Description:L/S Air-Powered Pump System with Easy-Load II Pump Head
- Height:22,38 cm
- Length:36,73 cm
- Pump head:77200-62 (L/S® Easy-Load II Pump Head)
- Width:12,22 cm
- Housing material:Painted steel
- Included accessories:Air/speed regulator with 5µm air filter, automatic lubricator, 0-30psi pressure gauge, and muffler
- Max. RPM:600 rpm
- Min. flow rate:170 ml/min
- Open-head sensor:No
- Warranty:2 years
- No. of channels:1
- Control type:Variable-Speed Air-Powered
- No. of rollers:4
- Cat. No.:MFLX77931-10
- Accuracy:±10%
- Drive IP rating:IP 44
- Tubing:06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
- Duty cycle:Continuous
- Pump series:L/S
- Drive:07569-00 (L/S® Variable-Speed Air-Powered Drive)
- Tubing sizes accepted:L/S® 15, 24, 35, 36
- Washdown capable:No
- Min. RPM:60 rpm



