Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Union Fittings, Sanitary Clamp, 45° Elbow, Avantor®
Masterflex® Fitting, PVDF, 45° Elbow, Sanitary Clamp Union, 3" Clamp
Catalog # MFLX40619-05
undefined
Masterflex® Fitting, PVDF, 45° Elbow, Sanitary Clamp Union, 3" Clamp
Catalog # MFLX40619-05

Specifications

  • Connection Type:
    Sanitary Union
  • Flow pattern:
    Elbow
  • Sanitary clamp size (Port 1):
    3"
  • Sanitary clamp size (Port 2):
    3"
  • Max. temperature:
    138 °C (280 °F)
  • Description:
    Fitting, PVDF, 45° Elbow, Sanitary Clamp Union, 3" Clamp
  • Seq:
    10
  • Chemical resistance:
    Excellent
  • Min. temperature:
    -40 °C (-40 °F)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Max. operating pressure:
    150 psi in ambient conditions, using plastic true union style clamp
  • Pk:
    1
  • Fitting material:
    PVDF
  • Sanitary gasket size:
    3"

Specifications

About this item

Maintain sanitary conditions while easily and securely connecting process lines at an angle.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Meet USP Class VI for pharmaceutical use and FDA, USDA, and 3A standards for food contact
  • All fittings are compatible with Tri-Clamp® fittings
  • Excellent chemical resistance; low leachable characteristics

Tri-Clamp® 45-degree elbow adapters allow for secure connection of sanitary lines when a 45-degree angle is required.

Though both materials may be autoclaved, PVDF tolerates high temperatures better than PP does and will perform more consistently after repeated autoclaving.

Clamps and gaskets required for a complete system are sold separately.

  • Connection Type:
    Sanitary Union
  • Flow pattern:
    Elbow
  • Sanitary clamp size (Port 1):
    3"
  • Sanitary clamp size (Port 2):
    3"
  • Max. temperature:
    138 °C (280 °F)
  • Description:
    Fitting, PVDF, 45° Elbow, Sanitary Clamp Union, 3" Clamp
  • Seq:
    10
  • Environmentally Preferable:
  • Chemical resistance:
    Excellent
  • Min. temperature:
    -40 °C (-40 °F)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Max. operating pressure:
    150 psi in ambient conditions, using plastic true union style clamp
  • Pk:
    1
  • Fitting material:
    PVDF
  • Sanitary gasket size:
    3"