Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Union Fittings, Sanitary Clamp, 90° Elbow, Avantor®
Masterflex® Union Fittings, Sanitary Clamp, 90° Elbow, Avantor®
Certificates
undefined
Masterflex® Union Fittings, Sanitary Clamp, 90° Elbow, Avantor®
Certificates

Specifications

  • Model:
  • 31806-43
  • 31806-42
  • 31806-44
  • 31806-41
  • Chemical resistance:
  • Very good
  • Excellent
  • Excellent
  • Very good
  • Very good
  • Very good
  • Max. operating pressure:
  • 125 psi
  • 150 psi in ambient conditions, using plastic true union style clamp
  • 150 psi in ambient conditions, using plastic true union style clamp
  • 125 psi
  • 125 psi
  • 125 psi
  • Max. temperature:
  • 82 °C (180 °F)
  • 138 °C (280 °F)
  • 138 °C (280 °F)
  • 82 °C (180 °F)
  • 82 °C (180 °F)
  • 82 °C (180 °F)
  • Min. temperature:
  • –9 °C (15 °F)
  • -40 °C (-40 °F)
  • -40 °C (-40 °F)
  • –9 °C (15 °F)
  • –9 °C (15 °F)
  • –9 °C (15 °F)
  • Sterilisation:
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)

Specifications

Related Information

Frequently Bought Together