Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Direct-Read Variable-Area Flowmeters for Gases, 65-mm, Aluminum, Avantor®
Masterflex® Direct-Read Variable-Area Flowmeters for Gases, 65-mm, Aluminum, Avantor®
Certificates
undefined
Masterflex® Direct-Read Variable-Area Flowmeters for Gases, 65-mm, Aluminum, Avantor®

Specifications

  • Model:
  • 32007-34
  • 32006-08
  • 32006-10
  • 32006-28
  • 32007-38
  • 32006-26
  • 32006-36
  • 32007-30
  • 32007-24
  • 32007-32
  • 32006-34
  • 32007-14
  • 32006-38
  • 32006-24
  • 32006-18
  • 32006-30
  • 32006-32
  • 32006-14
  • 32006-16
  • 32006-12
  • Accuracy:
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • Float material:
  • Glass
  • Titanium
  • Glass
  • Sapphire
  • Stainless Steel
  • Stainless Steel
  • Glass
  • Glass
  • Glass
  • Carboloy
  • Glass
  • Glass
  • Stainless Steel
  • Glass
  • Titanium
  • Glass
  • Carboloy
  • Glass
  • Glass
  • Sapphire
  • Flow Tube material:
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Max. CO₂ flow rate:
  • 20 ml/min
  • 55 ml/min
  • 1000 ml/min
  • 140000 ml/min
  • 1000 ml/min
  • 6000 ml/min
  • 220 ml/min
  • Max. H₂ flow rate:
  • 3500 ml/min
  • 150 ml/min
  • 42000 ml/min
  • 100 ml/min
  • 6000 ml/min
  • 600 ml/min
  • 35 ml/min
  • 1500 ml/min
  • 3500 ml/min
  • 42000 ml/min
  • 35 ml/min
  • 600 ml/min
  • 1500 ml/min
  • Max. operating temperature:
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • 65 °C (150 °F)
  • Max. pressure:
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • 100 psi
  • O-Ring material:
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • Repeatability:
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

Specifications

Frequently Bought Together