Masterflex® Direct-Read Variable-Area Flowmeters with Valve, Panel-Mount, 65-mm, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
No more eye strain - front shield magnifies scale 16 percent for easier readings.
- Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
- Scale will not wear off—made of fused ceramic for durability
- Ensure accurate readings - vertical tangential locator with hairline accuracies
- Aluminum fittings are economical and good for general use with noncorrosive gases and liquid
- 316 Stainless Steel (SS) fittings withstand higher temperatures and pressures, and features excellent chemical compatibility
This full range of direct-reading flowmeters provide a robust solution for your laboratory that eliminates the need for reading conversions. Valved flowmeters have a valve mounted at the inlet (bottom) of the flowmeter. This arrangement is typically used for positive pressure applications for liquids and gases. The valve can be reconfigured to mount at the outlet (top), often for vacuum applications.
Delivery: Includes 150-mesh screen.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX32015-35
- MFLX32013-31
- MFLX32013-29
- MFLX32015-29
- MFLX32015-31
- MFLX32015-21
- MFLX32013-21
- MFLX32015-23
- MFLX32013-18
- MFLX32015-17
- MFLX32013-28
- MFLX32015-19
- MFLX32013-24
- MFLX32013-16
- MFLX32013-01
- MFLX32013-03
- MFLX32015-24
- MFLX32014-21
- MFLX32003-09
- MFLX32014-16
- MFLX32014-29
- MFLX32014-28
- MFLX32014-07
- MFLX32014-01
- MFLX32013-13
- MFLX32014-15
- MFLX32014-11
- MFLX32013-09
- MFLX32013-11
- MFLX32013-05
- MFLX32013-35
- MFLX32013-07
- MFLX32013-33
- MFLX32014-03
- MFLX32013-19
- MFLX32013-27
- MFLX32013-15
- MFLX32013-17
- MFLX32004-09
- MFLX32014-13
- MFLX32014-17
- MFLX32014-05
- MFLX32014-09
- MFLX32015-33
- MFLX32015-09
- MFLX32015-11
- MFLX32015-05
- MFLX32015-07
- MFLX32015-01
- MFLX32015-03
- MFLX32014-24
- MFLX32015-16
- MFLX32005-09
- MFLX32015-13
- MFLX32015-15
- Model:
- 32015-35
- 32013-31
- 32013-29
- 32015-29
- 32015-31
- 32015-21
- 32013-21
- 32015-23
- 32013-18
- 32015-17
- 32013-28
- 32015-19
- 32013-24
- 32013-16
- 32013-01
- 32013-03
- 32015-24
- 32014-21
- 32003-09
- 32014-16
- 32014-29
- 32014-28
- 32014-07
- 32014-01
- 32013-13
- 32014-15
- 32014-11
- 32013-09
- 32013-11
- 32013-05
- 32013-35
- 32013-07
- 32013-33
- 32014-03
- 32013-19
- 32013-27
- 32013-15
- 32013-17
- 32004-09
- 32014-13
- 32014-17
- 32014-05
- 32014-09
- 32015-33
- 32015-09
- 32015-11
- 32015-05
- 32015-07
- 32015-01
- 32015-03
- 32014-24
- 32015-16
- 32005-09
- 32015-13
- 32015-15
- Accuracy:
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- Float material:
- Glass
- 316 SS
- Glass
- Glass
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Glass
- 316 SS
- 316 SS
- Glass
- 316 SS
- 316 SS
- 316 SS
- Glass
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Glass
- 316 SS
- Carboloy
- 316 SS
- Glass
- Glass
- 316 SS
- Glass
- 316 SS
- Carboloy
- Glass
- Carboloy
- 316 SS
- Glass
- Glass
- 316 SS
- Glass
- 316 SS
- 316 SS
- Glass
- 316 SS
- Carboloy
- Glass
- 316 SS
- Glass
- 316 SS
- Carboloy
- Carboloy
- 316 SS
- Glass
- 316 SS
- 316 SS
- 316 SS
- Glass
- Glass
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Leak integrity:
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- <0,0000001 cm³/s helium
- Max. air flow rate:
- 50 ml/min
- 100 ml/min
- 500 ml/min
- 50 ml/min
- 7 ml/min
- 250 ml/min
- 500 ml/min
- 100 ml/min
- 7 ml/min
- 250 ml/min
- 250 ml/min
- 500 ml/min
- 50 ml/min
- 100 ml/min
- 7 ml/min
- Min. operating temperature:
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- Max. operating temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Max. water flow rate:
- 500 ml/min
- 6 ml/min
- 0,5 ml/min
- 0,5 ml/min
- 6 ml/min
- 750 ml/min
- 0,5 ml/min
- 500 ml/min
- 115 ml/min
- 750 ml/min
- 115 ml/min
- 750 ml/min
- Max. pressure:
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- O-Ring material:
- Viton®
- Buna-N
- Buna-N
- Viton®
- Viton®
- Viton®
- Buna-N
- Viton®
- Buna-N
- Viton®
- Buna-N
- Viton®
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Viton®
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Buna-N
- Viton®
- Viton®
- Viton®
- Viton®
- Repeatability:
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- Width:
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- 1,25"
- Height:
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- 5,5"
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Frequently Bought Together