Masterflex® Direct-Read Variable-Area Flowmeters without Valve, Metric Units, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Durable single-piece body withstands severe shock and vibration.
- Ideal for process plant applications on air sampling equipment, gas analyzers and chemical feed systems for water treatment
- Flexible design allows for panel or bench mounting
- Variable Area with Direct Metric-Reading Scales
Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters’ inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (sold separately below) which allows for mobility from bench to bench.
Note: There are many additional types of acrylic flowmeters not listed here. Contact our Application Specialists for quotes on acrylic meters with special requirements.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX32462-30
- MFLX32458-50
- MFLX32462-32
- MFLX32458-44
- MFLX32462-20
- MFLX32458-46
- MFLX32458-40
- MFLX32458-34
- MFLX32458-42
- MFLX32458-36
- MFLX32458-38
- MFLX32462-34
- MFLX32458-56
- MFLX32458-58
- MFLX32458-52
- MFLX32458-54
- MFLX32457-50
- MFLX32457-52
- MFLX32457-44
- MFLX32457-46
- MFLX32457-40
- MFLX32462-24
- MFLX32457-48
- MFLX32458-64
- MFLX32457-42
- MFLX32457-34
- MFLX32458-65
- MFLX32458-60
- MFLX32458-62
- MFLX32457-32
- MFLX32458-30
- MFLX32458-32
- Model:
- 32462-30
- 32458-50
- 32462-32
- 32458-44
- 32462-20
- 32458-46
- 32458-40
- 32458-34
- 32458-42
- 32458-36
- 32458-38
- 32462-34
- 32458-56
- 32458-58
- 32458-52
- 32458-54
- 32457-50
- 32457-52
- 32457-44
- 32457-46
- 32457-40
- 32462-24
- 32457-48
- 32458-64
- 32457-42
- 32457-34
- 32458-65
- 32458-60
- 32458-62
- 32457-32
- 32458-30
- 32458-32
- Accuracy:
- ±2% full-scale
- ±3% full-scale
- ±2% full-scale
- ±3% full-scale
- ±2% full-scale
- ±3% full-scale
- ±3% full-scale
- ±3% full-scale
- ±3% full-scale
- ±3% full-scale
- ±3% full-scale
- ±2% full-scale
- ±3% full-scale
- ±3% full-scale
- ±3% full-scale
- ±3% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±2% full-scale
- ±5% full-scale
- ±3% full-scale
- ±5% full-scale
- ±5% full-scale
- ±3% full-scale
- ±3% full-scale
- ±3% full-scale
- ±5% full-scale
- ±3% full-scale
- ±3% full-scale
- Float material:
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- Glass
- Glass
- Glass
- Glass
- Glass
- 316 Stainless Steel
- Glass
- 316 Stainless Steel
- Glass
- Glass
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- Glass
- 316 Stainless Steel
- 316 Stainless Steel
- Max. operating temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- Max. pressure:
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- O-Ring material:
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Repeatability:
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- ±0,5% full-scale
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Frequently Bought Together