Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flowline Nonintrusive RF Capacitance Level Switch

Flowline Nonintrusive RF Capacitance Level Switch

Non-intrusive RF Capacitance Level Switch, PE Bracket, 12 - 36 VDC
Catalog # MFLX43299-12
IP68 washdown
Flowline Nonintrusive RF Capacitance Level Switch
Catalog # MFLX43299-12
IP68 washdown
Flowline Nonintrusive RF Capacitance Level Switch
Flowline Nonintrusive RF Capacitance Level Switch

Non-intrusive RF Capacitance Level Switch, PE Bracket, 12 - 36 VDC

Price
524,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Measure level without touching fluid to avoid contamination.

  • Ideal for applications where purity is important

If you are concerned about your liquid's purity, then this nonintrusive level switch is the solution. Sensor mounts on the outside of your nonmetallic tank and never touches your liquid. Use with clean, noncoating, nonscaling, and conductive liquids. NEMA 4X polysulfone sensor enclosure is ideal for industrial environments. Includes 8-ft cable. Weld mounting bracket (sold separately) in place for firm hold.

Specifications
  • Description:
    Non-intrusive RF Capacitance Level Switch, PE Bracket
  • Power:
    12 - 36 VDC
  • Cat. No.:
    MFLX43299-12
  • Min. process temperature:
    -40 °F
  • Relay output:
    (1) SPST relay, 60 VA, selectable NO/NC
  • Warranty:
    1 year
  • Max. process temperature:
    80 °C
  • Accuracy of depth range:
    ±1 mm
  • Wetted materials:
    Polyethylene
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.