Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flowline Switch-Tek guard RF capacitance level switch

Flowline Switch-Tek guard RF capacitance level switch

Guard Capacitance Level Switch, SPDT, 3/4"NPT(M), 12 - 36 VDC
Catalog # MFLX43299-10
Flowline Switch-Tek guard RF capacitance level switch
Catalog # MFLX43299-10
Flowline Switch-Tek guard RF capacitance level switch
Flowline Switch-Tek guard RF capacitance level switch

Guard Capacitance Level Switch, SPDT, 3/4"NPT(M), 12 - 36 VDC

Price
604,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Selectable normally open or normally closed relays increase system flexibility.

  • Connect up to three switches to one controller for maximum protection

SuperGuard(TM) RF capacitance level switch is the perfect switch for conductive, light-to-medium coating, or scaling liquids like soap solutions, printing ink, and wastewater. Polypropylene construction is ideal for corrosive environments. Includes 8-ft cable.

Specifications
  • Description:
    Guard Capacitance Level Switch, SPDT, 3/4"NPT(M)
  • Power:
    12 - 36 VDC
  • Cat. No.:
    MFLX43299-10
  • Max. pressure:
    150 psi
  • Min. process temperature:
    -40 °F
  • Relay output:
    SPDT relay: 1 A at 60 VAC/VDC
  • Warranty:
    1 year
  • Max. process temperature:
    80 °C
  • Accuracy of depth range:
    ±1 mm
  • Wetted materials:
    Polypropylene