Order Entry
Belgium
ContactUsLinkComponent
Blue-White® Ultrapure In-Line Flowmeters for Water, Polysulfone; 0,5 to 5 GPM
Blue-White® Ultrapure In-Line Flowmeters for Water, Polysulfone; 0,5 to 5 GPM
Catalog # MFLX32475-22
undefined
Blue-White® Ultrapure In-Line Flowmeters for Water, Polysulfone; 0,5 to 5 GPM
Catalog # MFLX32475-22

Specifications

  • Maximum Flow Rate:
    5 gal./min
  • Accuracy:
    ±5% full-scale
  • Max. pressure:
    150 psi
  • Description:
    Polysulfone Ultrapure Flowmeter for Water, 0,5 to 5 gal./min
  • Float material:
    PTFE
  • Width:
    14483"
  • Max. operating temperature:
    54,4 °C (130 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    PVC
  • Process connection:
    0,5" NPT(F)

Specifications

About this item

Precisely measure ultrapure water flow rates.

  • No metal wetted materials—ideal for ultrapure water applications
  • Maximum flow rate of 5 GPM

These flowmeters use only plastic wetted parts, making them great for ultrapure water such as deionized water. End fittings are polyvinylchloride.

  • Maximum Flow Rate:
    5 gal./min
  • Accuracy:
    ±5% full-scale
  • Max. pressure:
    150 psi
  • Description:
    Polysulfone Ultrapure Flowmeter for Water, 0,5 to 5 gal./min
  • Environmentally Preferable:
  • Float material:
    PTFE
  • Width:
    14483"
  • Max. operating temperature:
    54,4 °C (130 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    PVC
  • Process connection:
    0,5" NPT(F)