Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Masterflex® I/P® Precision Brushless Process Pumps, Avantor®

Masterflex® I/P® Precision Brushless Process Pumps, Avantor®
 
Masterflex® I/P® Precision Brushless Process Pumps, Avantor®
Masterflex® I/P® Precision Brushless Process Pumps, Avantor®

 

 

Powerful, low-maintenance drives are versatile and cost-effective.

  • Digital interface with LED display shows percent speed with 1% resolution
  • Speed control via three-turn potentiometer for quick, easy adjustments
  • Easily control start/stop and reverse features via sealed keypad
  • Contructed of non-chip painted steel and aluminum IP55-rated housing
  • Brushless, maintenance-free motor offers ±0.25% speed control accuracy

I/P® brushless process drives offer heavy-duty performance for your demanding process applications. This model features robust 1⁄3-hp brushless motors that drive up to two pump heads with most tubing formulations, while eliminating the cost and inconvenience of brush replacement. Adjust the drive speed quickly using the speed control knob—speed is displayed on an easy-to-read LED display from 5 to 100% of full speed, with 1% resolution.

The IP55-rated epoxy-coated, steel enclosure provides excellent protection against chemicals, water, and dust. With a compact footprint and built-in carrying handle, these lightweight drives conserve space and allow easy portability.

 : Optional remote I/O is available

 

 

  • Model:
  • 77963-10
  • 77965-00
  • 77963-10
  • No. of channels:
  • 1
  • 1
  • 1
  • No. of rollers:
  • 3
  • 3
  • 3
  • Control type:
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Min. flow rate per channel:
  • 40 ml/min
  • 400 ml/min
  • 40 ml/min
  • Max. flow rate per channel:
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • Min. flow rate:
  • 40 ml/min
  • 400 ml/min
  • 40 ml/min
  • Drive IP rating:
  • IP 55
  • IP 55
  • IP 55
  • Accuracy:
  • ±0,25%
  • ±0,25% (2% of max rpm)
  • ±0,25%
  • Anti-drip:
  • No
  • No
  • No
  • Cloud connected:
  • No
  • No
  • No
  • Digital dispensing:
  • No
  • No
  • Drive:
  • 77410-10 (I/P® Brushless Process Drive)
  • 77411-00 (I/P® Brushless Process Drive with Remote I/O)
  • 77410-10 (I/P® brushless process drive)
  • Duty cycle:
  • Continuous
  • Continuous
  • Continuous
  • Min. RPM:
  • 33 rpm
  • 33 rpm
  • 33 rpm
  • Open-head sensor:
  • No
  • No
  • No
  • Pump series:
  • I/P
  • I/P
  • I/P
  • Remote I/O:
  • 4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Tubing:
  • 06437-73, 10-ft (C-Flex® ULTRA, I/P® 73)
  • 06440-73, 10-ft (Tygon® E-LFL, I/P® 73)
  • 06437-73, 10-ft (C-Flex® ULTRA, I/P® 73)
  • Tubing sizes accepted:
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • Washdown capable:
  • Yes
  • Yes
  • Yes
  • Current:
  • 4,5 A @ 115 V; 2,5 A @ 230 V
  • 4,5 A @ 115 V; 2,5 A @ 230 V
  • 4,5 A @ 115 V; 2,5 A @ 230 V
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 115/230 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years

 

Product Family Options

 

  • Description
    Electrical plug type
    Maximum Flow Rate
    Housing material
    Pump head
    Height
    Length
    Width
    Max. RPM
    Power
     
     
  • I/P precision brushless pump system with Easy-Load pump head 77602-10
    8000 ml/min
    Painted steel and aluminium
    77602-10 (I/P® Easy-Load Pump Head)
    228,6 mm
    330,2 mm
    355,6 mm
    650 rpm
       
       
    1 * 1 ST
    1 * 1 ST - 6 580,00 €
    6 580,00 €
    1 * 1 ST
       6 580,00 €

     
    2 year warranty
    CE Compliant
    IP55 washdown
    ISO9001
     
    Specifications
    Cat. No.
    MFLX77963-10
    Model
    77963-10
    No. of channels
    1
    No. of rollers
    3
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    40 ml/min
    Max. flow rate per channel
    8000 ml/min
    Min. flow rate
    40 ml/min
    Drive IP rating
    IP 55
    Accuracy
    ±0,25%
    Anti-drip
    No
    Cloud connected
    No
    Digital dispensing
    No
    Drive
    77410-10 (I/P® Brushless Process Drive)
    Duty cycle
    Continuous
    Min. RPM
    33 rpm
    Open-head sensor
    No
    Pump series
    I/P
    Remote I/O
    Reversible motor
    Yes
    Tubing
    06437-73, 10-ft (C-Flex® ULTRA, I/P® 73)
    Tubing sizes accepted
    I/P® 26, 73, 82
    Washdown capable
    Yes
    Current
    4,5 A @ 115 V; 2,5 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
    CE Compliant
    IP55 washdown
    ISO9001
  • I/P Precision Process Pump w/ Easy-Load Head; 650 rpm
    8000 ml/min
    Painted steel and aluminium
    77602-10 (I/P® Easy-Load Pump Head)
    228,6 mm
    330,2 mm
    355,6 mm
    650 rpm
       
       
    1 * 1 ST
    1 * 1 ST - 7 610,00 €
    7 610,00 €
    1 * 1 ST
       7 610,00 €

     
    ISO9001
     
    Specifications
    Cat. No.
    MFLX77965-00
    Model
    77965-00
    No. of channels
    1
    No. of rollers
    3
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    400 ml/min
    Max. flow rate per channel
    8000 ml/min
    Min. flow rate
    400 ml/min
    Drive IP rating
    IP 55
    Accuracy
    ±0,25% (2% of max rpm)
    Anti-drip
    No
    Cloud connected
    No
    Digital dispensing
    No
    Drive
    77411-00 (I/P® Brushless Process Drive with Remote I/O)
    Duty cycle
    Continuous
    Min. RPM
    33 rpm
    Open-head sensor
    No
    Pump series
    I/P
    Remote I/O
    4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
    Reversible motor
    Yes
    Tubing
    06440-73, 10-ft (Tygon® E-LFL, I/P® 73)
    Tubing sizes accepted
    I/P® 26, 73, 82
    Washdown capable
    Yes
    Current
    4,5 A @ 115 V; 2,5 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    115/230 VAC
    Warranty
    2 years
    ISO9001
  • I/P precision brushless pump system with Easy-Load pump head 77602-10, EU plug type.
    EU
    8000 ml/min
    Painted steel and aluminium
    77602-10 (I/P® Easy-Load® pump head)
    228,6 mm
    330,2 mm
    355,6 mm
    650 rpm
    90 - 260 VAC; 50/60 Hz; 4,5 A @ 115 V; 2,5 A @ 230 V W
       
       
    1 * 1 ST
    1 * 1 ST - 6 580,00 €
    6 580,00 €
    1 * 1 ST
       6 580,00 €

     
    2 year warranty
    CE Compliant
    IP55 washdown
    ISO9001
     
    Specifications
    Cat. No.
    MFLX77963-10-EU
    Model
    77963-10
    No. of channels
    1
    No. of rollers
    3
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    40 ml/min
    Max. flow rate per channel
    8000 ml/min
    Min. flow rate
    40 ml/min
    Drive IP rating
    IP 55
    Accuracy
    ±0,25%
    Anti-drip
    No
    Cloud connected
    No
    Digital dispensing
    Drive
    77410-10 (I/P® brushless process drive)
    Duty cycle
    Continuous
    Min. RPM
    33 rpm
    Open-head sensor
    No
    Pump series
    I/P
    Remote I/O
    Reversible motor
    Yes
    Tubing
    06437-73, 10-ft (C-Flex® ULTRA, I/P® 73)
    Tubing sizes accepted
    I/P® 26, 73, 82
    Washdown capable
    Yes
    Current
    4,5 A @ 115 V; 2,5 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
    CE Compliant
    IP55 washdown
    ISO9001
Services

 

  •  
    Description
     
     
  • Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
       
    1 * 1 Un. - 2 250,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.