Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Low-Flow Direct-Lift Proportioning Solenoid Valves, Avantor®
 
undefined
Masterflex® Low-Flow Direct-Lift Proportioning Solenoid Valves, Avantor®

 

  • Model:
  • 98650-02
  • 98650-22
  • 98650-34
  • 98650-32
  • 98650-12
  • Height:
  • 3,5"
  • 3,5"
  • 3,5"
  • 3,5"
  • 3,5"
  • Orifice:
  • 0,508 mm (0,02")
  • 1,397 mm (0,055")
  • 3,175 mm (0,125")
  • 1,6002 mm (0,063")
  • 1,016 mm (0,04")
  • Power:
  • 0 - 30 VDC
  • 0 - 30 VDC
  • 0 - 30 VDC
  • 0 - 30 VDC
  • 0 - 30 VDC
  • Tubing ext.Ø:
  • 0,25"
  • 0,25"
  • 0,25"
  • 0,25"
  • 0,25"
  • Width:
  • 3,5"
  • 3,5"
  • 3,5"
  • 3,5"
  • 3,5"
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

 

Frequently Bought Together