Order Entry
Belgium
ContactUsLinkComponent
Thermoplastic Ethyl Vinyl Acetate (EVA) Microbore Tubing
Thermoplastic Ethyl Vinyl Acetate Microbore Tubing, 0.030" ID x 0.090" OD; 100 ft
Catalog # MFLX06492-03
undefined
Thermoplastic Ethyl Vinyl Acetate Microbore Tubing, 0.030" ID x 0.090" OD; 100 ft
Catalog # MFLX06492-03

Specifications

  • Tubing ext.Ø:
    2,29 mm (0,09")
  • Tubing int.Ø:
    0,76 mm (0,03")
  • Wall thickness:
    0,76 mm
  • Max. pressure:
    186,2 bar (2700 psi)
  • Max. temperature:
    82 °C (180 °F)
  • Colour:
    Translucent
  • Description:
    Ethyl Vinyl Acetate Microbore Tubing, 0,030" ID x 0,090" OD; 100 ft
  • Length:
    30,5 m
  • Length per pack:
    30,5 m (100 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –34 °C (–29 °F)
  • Warranty:
    3 Months
  • Working pressure:
    186,2 bar (2700 psi)
  • Clarity:
    Translucent
  • Tubing material:
    EVA
  • Pk:
    100 Feet

Specifications

About this item

Biologically stable, nontoxic, and non-contaminating.

  • Global market leader in range of formulations for most extensive chemical compatibility

Applications: Ideal for biological testing.
Characteristics: Cross-linked tubing is biologically stable, nontoxic, and non-contaminating. Flexible Micro-Line™ tubing has virtually 100% elastic memory—returns to its original shape with gentle heating. Tensile strength is 2700 psi; durometer hardness is Shore-A 90. Translucent.
Certification: Resin is USP 23 Class VI, and National Formulary Vol. 14 specifications.
Temperature range: –29 to 180 °F (–34 to 82 °C)
Sterilize: With autoclave, ethylene oxide, gamma irradiation, or dry heat

  • Tubing ext.Ø:
    2,29 mm (0,09")
  • Tubing int.Ø:
    0,76 mm (0,03")
  • Wall thickness:
    0,76 mm
  • Max. pressure:
    186,2 bar (2700 psi)
  • Max. temperature:
    82 °C (180 °F)
  • Colour:
    Translucent
  • Description:
    Ethyl Vinyl Acetate Microbore Tubing, 0,030" ID x 0,090" OD; 100 ft
  • Length:
    30,5 m
  • Environmentally Preferable:
  • Length per pack:
    30,5 m (100 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –34 °C (–29 °F)
  • Warranty:
    3 Months
  • Working pressure:
    186,2 bar (2700 psi)
  • Clarity:
    Translucent
  • Tubing material:
    EVA
  • Pk:
    100 Feet