Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Transfer Tubing, Tygon® 3370 I.B. Reinforced Platinum-Cured Silicone, Avantor®
 
undefined
Masterflex® Transfer Tubing, Tygon® 3370 I.B. Reinforced Platinum-Cured Silicone, Avantor®
 

 

  • Model:
  • 95703-01
  • 95703-05
  • 95703-07
  • 95703-03
  • 95703-02
  • Clarity:
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • GMP compliant:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Length per pack:
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 7,6 m (25 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • Max. pressure:
  • 17,1 bar (248 psi)
  • 9,9 bar (144 psi)
  • 6,6 bar (96 psi)
  • 11,6 bar (168 psi)
  • 12,4 bar (180 psi)
  • Max. temperature:
  • 160 °C (320 °F)
  • 160 °C (320 °F)
  • 160 °C (320 °F)
  • 160 °C (320 °F)
  • 160 °C (320 °F)
  • Min. temperature:
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • Regulatory approvals:
  • 3A;FDA;NSF-51;USP
  • 3A;FDA;NSF-51;USP
  • 3A;FDA;NSF-51;USP
  • 3A;FDA;NSF-51;USP
  • 3A;FDA;NSF-51;USP
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Working pressure:
  • 17,1 bar (248 psi)
  • 9,9 bar (144 psi)
  • 6,6 bar (96 psi)
  • 11,6 bar (168 psi)
  • 12,4 bar (180 psi)
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

 

 

Frequently Bought Together