Masterflex® Transfer Tubing, C-Flex®, Opaque White, Avantor®
Meets the demands of various industries.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
Applications: General-purpose lab uses requiring high performance and long life.
Characteristics: Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Opaque white.
Certification: Resin meets USP Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -50 to 275 °F (-45 to 135 °C)
Sterilize: With autoclave, ethylene oxide, or gamma irradiation.
- Environmentally Preferable:
- Catalog No:
- MFLX06424-60
- MFLX06424-74
- MFLX06424-62
- MFLX06424-67
- MFLX06424-76
- MFLX06424-79
- MFLX06424-63
- MFLX06424-75
- MFLX06424-69
- MFLX06424-66
- MFLX06424-65
- MFLX06424-81
- MFLX06424-64
- MFLX06424-19
- MFLX06424-72
- MFLX06424-59
- MFLX06424-71
- MFLX06424-03
- MFLX06424-12
- Model:
- 06424-60
- 06424-74
- 06424-62
- 06424-67
- 06424-76
- 06424-79
- 06424-63
- 06424-75
- 06424-69
- 06424-66
- 06424-65
- 06424-81
- 06424-64
- 06424-19
- 06424-72
- 06424-59
- 06424-71
- 06424-03
- 06424-12
- Clarity:
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- Max. pressure:
- 2,1 bar (31 psi)
- 1,17 bar (17 psi)
- 1,03 bar (15 psi)
- 1,45 bar (21 psi)
- 1,1 bar (16 psi)
- 0,97 bar (14 psi)
- 0,97 bar (14 psi)
- 0,69 bar (10 psi)
- 1,5 bar (22 psi)
- 0,62 bar (9 psi)
- 0,69 bar (10 psi)
- 0,69 bar (10 psi)
- 0,69 bar (10 psi)
- 0,69 bar (10 psi)
- 1,17 bar (17 psi)
- 2 bar (30 psi)
- 0,83 bar (12 psi)
- 0,9 bar (13 psi)
- 0,69 bar (10 psi)
- Max. temperature:
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- Min. temperature:
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- Regulatory approvals:
- European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation:
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Autoclave;EtO;Gamma
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Working pressure:
- 31 psi
- 17 psi
- 15 psi
- 21 psi
- 16 psi
- 14 psi
- 14 psi
- 10 psi
- 22 psi
- 9 psi
- 10 psi
- 10 psi
- 10 psi
- 10 psi
- 17 psi
- 30 psi
- 12 psi
- 13 psi
- 10 psi
Frequently Bought Together