Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Ismatec® ISM735A Minicartridge Pump Head for 3-Stop Tubing, 4-Channel, 12-Roller
  MFLX78002-90
undefined
Masterflex® Ismatec® ISM735A Minicartridge Pump Head for 3-Stop Tubing, 4-Channel, 12-Roller
  MFLX78002-90

 

  • Maximum Flow Rate:
    52,3 ml/min
  • Max. pressure:
    22 psi
  • Min. flow rate:
    0,003 ml/min
  • No. of channels:
    4
  • Description:
    Minicartridge pump head, 4 channels, 12 rollers, 3-stop
  • Seq:
    02
  • Model:
    78002-90
  • Warranty:
    1 year
  • Pk:
    1
  • Rollers:
    12

 

 

Easily connect to your Ismatec® drive.

  • Snap your pump head onto your drives quickly with turn-and-lock mounting system
  • Select from sixteen interchangeable pump heads that offer flow rates from 0.01 to 3660 ml/min
  • RS-232 interface connects to your PC

Designed specifically to be used with Ismatec 3-stop tubing.

  • Maximum Flow Rate:
    52,3 ml/min
  • Max. pressure:
    22 psi
  • Min. flow rate:
    0,003 ml/min
  • No. of channels:
    4
  • Description:
    Minicartridge pump head, 4 channels, 12 rollers, 3-stop
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    78002-90
  • Warranty:
    1 year
  • Pk:
    1
  • Rollers:
    12