Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® B/T® PerfectPosition® Pump Tubing, Peroxide-Cured Silicone, Avantor®
 
undefined
Masterflex® B/T® PerfectPosition® Pump Tubing, Peroxide-Cured Silicone, Avantor®
 

 

  • Model:
  • 96400-91
  • 96400-90
  • Length per pack:
  • 3 m (10 ft.)
  • 3 m (10 ft.)
  • Max. pressure:
  • 2,06 bar (30 psi)
  • 2,4 bar (35 psi)
  • Min. temperature:
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • Max. temperature:
  • 230 °C (446 °F)
  • 230 °C (446 °F)
  • Min. temperature (dynamic):
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • Max. temperature (dynamic):
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Max. vacuum:
  • 660 mm Hg (26" Hg)
  • 660 mm Hg (26" Hg)
  • Pump series:
  • B/T
  • B/T
  • Regulatory approvals:
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • Sterilisation:
  • Autoclave, Ethylene Oxide
  • Autoclave, Ethylene Oxide
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Sterilisation method gamma:
  • No
  • No
  • Suction lift H₂O:
  • 8,8 m (29 ft.)
  • 8,8 m (29 ft.)
  • Warranty:
  • Out of box

 

 

Frequently Bought Together