Masterflex® L/S® PTFE-Diaphragm Pump Heads, Avantor®
Fournisseur: Avantor Fluid Handling
Certificats
À propos de cet article
Compatible with most Masterflex® L/S® drives.
- PTFE and glass wetted parts help maintain fluid purity
- Ideal for pumping through filters or into pressurized systems
- Check valve on inlet side of pump holds prime for up to two hours when pump is off
Note: Do not use these pump heads with Masterflex® drives requiring a long-shaft pump head.
Livraison: Includes mounting tools, coupling hardware, and service kit.
- Environmentally Preferable:
Spécifications
- Catalog No:
- MFLX07090-42
- MFLX07090-62
- Model:
- 07090-42
- 07090-62
- Gear ratio:
- 1:1
- 1:1
- Max. flow rate per channel:
- 800 ml/min
- 100 ml/min
- Min. flow rate:
- 80 ml/min
- 10 ml/min
- Min. flow rate per channel:
- 80 ml/min
- 10 ml/min
- No. of channels:
- 1
- 1
- Occlusion:
- Not Applicable
- Not Applicable
- Open-head sensor:
- No
- No
- Optimum RPM range:
- 40 - 400 rpm
- 40 - 400 rpm
- Pump series:
- L/S
- L/S
- Suction lift:
- 4,9 m (16 ft.)
- 3 m (10 ft.)
- Warranty:
- 1 year
- 1 year
Spécifications
Frequently Bought Together