Order Entry
Belgium
ContactUsLinkComponent
Masterflex® L/S® Multichannel Cartridge Pump Head with 3-Rollers, Avantor®
Masterflex® L/S® Multichannel Cartridge Pump Head for Microbore and Precision Tubing, 8-Channel, 3-Roller
Catalog # MFLX07519-05
2 year warranty
ISO9001
undefined
Masterflex® L/S® Multichannel Cartridge Pump Head for Microbore and Precision Tubing, 8-Channel, 3-Roller
Catalog # MFLX07519-05
2 year warranty
ISO9001

Specifications

  • Maximum Flow Rate:
    6800 ml/min
  • No. of channels:
    8
  • Pump series:
    L/S
  • Description:
    L/S® Multichannel Cartridge Pump Head for Microbore and Precision Tubing, 8-Channel, 3-Roller
  • Height:
    102 mm
  • Length:
    14,6 mm
  • Gear ratio:
    1:1
  • Max. flow rate per channel:
    1700 ml/min
  • Max. no. of cartridges (large):
    4
  • Max. no. of cartridges (small):
    8
  • Min. flow rate per channel:
    0,005 ml/min
  • Occlusion:
    Adjustable Tangential
  • Open-head sensor:
    No
  • Optimum RPM range:
    0,02 - 600 rpm
  • Suction lift:
    8,8 m (29 ft.)
  • Tubing retention:
    Stopped Tubing or Manual
  • Tubing sizes accepted:
    Two-stop microbore, L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17
  • Volume per revolution with L/S 13 tubing:
    0,06 ml
  • Volume per revolution with L/S 14 tubing:
    0,21 ml
  • Volume per revolution with L/S 16 tubing:
    0,8 ml
  • Volume per revolution with L/S 17 tubing:
    2,8 ml
  • Volume per revolution with L/S 25 tubing:
    1,7 ml
  • Warranty:
    2 years
  • Pk:
    1
  • Rollers:
    3
  • Width:
    111 mm
  • Housing material:
    PSF
  • Rotor material:
    Anodized Aluminum

Specifications

About this item

Synchronous, multichannel flow from up to 8 channels.

  • Cartridges snap in and out for fast tubing changes—no need to remove pump head from the drive
  • Load pump heads with 1 to 8 cartridges
  • Mix large and small cartridges—one large cartridge occupies the same space as two small ones
  • Flow rate 0.074 to 1700 ml/min with microbore or L/S tubing—flow rate depends on drive rpm, cartridge, and tubing size
  • Accepts 1 to 8 small or 1 to 4 large cartridges
  • Require drives with a minimum of 1⁄10 hp and a maximum of 600 rpm
  • Constructed with stainless steel rotor and bearings with polysulfone ends

Each pump head system is composed of a heavy-duty pump head and two sizes of snap-in tubing cartridges, each with individually adjustable occlusion settings (order cartridges separately). The occlusion “wedge” design provides accurate and more balanced flow control. Recommended for use with small cartridge 07519-80 and large cartridge 07519-70.

Delivery: Includes allen key.
  • Maximum Flow Rate:
    6800 ml/min
  • No. of channels:
    8
  • Pump series:
    L/S
  • Description:
    L/S® Multichannel Cartridge Pump Head for Microbore and Precision Tubing, 8-Channel, 3-Roller
  • Height:
    102 mm
  • Length:
    14,6 mm
  • Environmentally Preferable:
  • Gear ratio:
    1:1
  • Max. flow rate per channel:
    1700 ml/min
  • Max. no. of cartridges (large):
    4
  • Max. no. of cartridges (small):
    8
  • Min. flow rate per channel:
    0,005 ml/min
  • Occlusion:
    Adjustable Tangential
  • Open-head sensor:
    No
  • Optimum RPM range:
    0,02 - 600 rpm
  • Suction lift:
    8,8 m (29 ft.)
  • Tubing retention:
    Stopped Tubing or Manual
  • Tubing sizes accepted:
    Two-stop microbore, L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17
  • Volume per revolution with L/S 13 tubing:
    0,06 ml
  • Volume per revolution with L/S 14 tubing:
    0,21 ml
  • Volume per revolution with L/S 16 tubing:
    0,8 ml
  • Volume per revolution with L/S 17 tubing:
    2,8 ml
  • Volume per revolution with L/S 25 tubing:
    1,7 ml
  • Warranty:
    2 years
  • Pk:
    1
  • Rollers:
    3
  • Width:
    111 mm
  • Housing material:
    PSF
  • Rotor material:
    Anodized Aluminum