Masterflex® Correlated Variable Area Flowmeters, 65-mm Scale, Avantor®
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility.
- Environmentally Preferable:
- Catalog No:
- MFLX03268-07
- MFLX03268-05
- MFLX03268-64
- MFLX03268-60
- MFLX03268-68
- MFLX03268-19
- MFLX03268-18
- MFLX03268-35
- MFLX03266-00
- MFLX03268-50
- MFLX03266-08
- MFLX03266-15
- MFLX03268-54
- MFLX03268-66
- MFLX03266-16
- MFLX03268-17
- MFLX03266-22
- MFLX03268-78
- MFLX03268-20
- MFLX03266-24
- MFLX03268-21
- MFLX03266-28
- MFLX03268-27
- MFLX03266-30
- MFLX03268-01
- MFLX03268-09
- MFLX03266-17
- MFLX03266-18
- MFLX03268-15
- MFLX03266-19
- MFLX03268-16
- MFLX03266-26
- MFLX03266-20
- MFLX03266-04
- MFLX03266-02
- MFLX03266-09
- MFLX03266-06
- MFLX03266-34
- MFLX03268-29
- Modèle:
- 03268-07
- 03268-05
- 03268-64
- 03268-60
- 03268-68
- 03268-19
- 03268-18
- 03268-35
- 03266-00
- 03268-50
- 03266-08
- 03266-15
- 03268-54
- 03268-66
- 03266-16
- 03268-17
- 03266-22
- 03268-78
- 03268-20
- 03266-24
- 03268-21
- 03266-28
- 03268-27
- 03266-30
- 03268-01
- 03268-09
- 03266-17
- 03266-18
- 03268-15
- 03266-19
- 03268-16
- 03266-26
- 03266-20
- 03266-04
- 03266-02
- 03266-09
- 03266-06
- 03266-34
- 03268-29
- Précision:
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- Float material:
- 316 SS
- Glass
- 316 SS
- 316 SS
- 316 SS
- Glass
- Glass
- 316 SS
- Glass
- Glass
- Glass
- Glass
- Glass
- Glass
- 316 SS
- 316 SS
- 316 SS
- Glass
- 316 SS
- Glass
- 316 SS
- Glass
- 316 SS
- 316 SS
- Glass
- Glass
- Glass
- Glass
- 316 SS
- 316 SS
- Glass
- 316 SS
- 316 SS
- Glass
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Glass
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Max. operating temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- O-Ring material:
- Viton®
- Viton®
- Buna-N
- Buna-N
- Buna-N
- Viton®
- Viton®
- Viton®
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Viton®
- Buna-N
- Buna-N
- Viton®
- Buna-N
- Viton®
- Buna-N
- Viton®
- Buna-N
- Viton®
- Viton®
- Buna-N
- Buna-N
- Viton®
- Buna-N
- Viton®
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Viton®
- Reproductibilité:
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- Garantie:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Frequently Bought Together