Order Entry
Belgium
ContactUsLinkComponent
Rotary sample changer 7200 - for piston burettes and automatic titrators
Rotary sample changer 7200 - for piston burettes and automatic titrators
Supplier:  SI Analytics
Certificates
undefined
Rotary sample changer 7200 - for piston burettes and automatic titrators
Supplier:  SI Analytics

Specifications

  • Catalog No:
  • SCOI285228100
  • SCOI285228090
  • SCOI285228080
  • SCOI285228150
  • SCOI285228200
  • SCOI285228140
  • SCOI285228030
  • SCOI285228130
  • SCOI285228020
  • SCOI285228010
  • SCOI285228110
  • SCOI285228050
  • SCOI285228190
  • SCOI285228040
  • SCOI285228170
  • SCOI285228120
  • SCOI285228160
  • 661-0292
  • SCOI285228000
  • 661-0291
  • Stirrer connection:
  • 2 fixed magnetic stirrers
  • 2 fixed magnetic stirrers
  • 2 fixed magnetic stirrers
  • 2 fixed magnetic stirrers
  • 2 fixed magnetic stirrers
  • 2 fixed magnetic stirrers
  • 2 fixed magnetic stirrers
  • Connections:
  • 2 × RS-232-C, 1 × I/O, 2 × pumps, 1 × stirrer, 1 USB-A (Update only), 1 USB-Mini-B (PC), 1 × Ethernet
  • 2 × RS-232-C, 1 × I/O, 2 × pumps, 1 × stirrer, 1 USB-A (Update only), 1 USB-Mini-B (PC), 1 × Ethernet
  • 2 × RS-232-C, 1 × I/O, 2 × pumps, 1 × stirrer, 1 USB-A (Update only), 1 USB-Mini-B (PC), 1 × Ethernet
  • 2 × RS-232-C, 1 × I/O, 2 × pumps, 1 × stirrer, 1 USB-A (Update only), 1 USB-Mini-B (PC), 1 × Ethernet
  • 2 × RS-232-C, 1 × I/O, 2 × pumps, 1 × stirrer, 1 USB-A (Update only), 1 USB-Mini-B (PC), 1 × Ethernet
  • 2 × RS-232-C, 1 × I/O, 2 × pumps, 1 × stirrer, 1 USB-A (Update only), 1 USB-Mini-B (PC), 1 × Ethernet
  • 2 × RS-232-C, 1 × I/O, 2 × pumps, 1 × stirrer, 1 USB-A (Update only), 1 USB-Mini-B (PC), 1 × Ethernet
  • Power supply:
  • 115-240 V~, 50/60 Hz, 30 VA
  • 115-240 V~, 50/60 Hz, 30 VA
  • 115-240 V~, 50/60 Hz, 30 VA
  • 115-240 V~, 50/60 Hz, 30 VA
  • 115-240 V~, 50/60 Hz, 30 VA
  • 115-240 V~, 50/60 Hz, 30 VA
  • 115-240 V~, 50/60 Hz, 30 VA
  • Operating temperature:
  • Ambient temperature: + 10 ... + 40 °C for operation and storage Humidity according to EN 61 010, Part 1: max. relative humidity 80 % for temperatures up to 31 °C, linear decrease down to 50 % relative humidity at a temperature of 40 °C
  • Ambient temperature: + 10 ... + 40 °C for operation and storage Humidity according to EN 61 010, Part 1: max. relative humidity 80 % for temperatures up to 31 °C, linear decrease down to 50 % relative humidity at a temperature of 40 °C
  • Ambient temperature: + 10 ... + 40 °C for operation and storage Humidity according to EN 61 010, Part 1: max. relative humidity 80 % for temperatures up to 31 °C, linear decrease down to 50 % relative humidity at a temperature of 40 °C
  • Ambient temperature: + 10 ... + 40 °C for operation and storage Humidity according to EN 61 010, Part 1: max. relative humidity 80 % for temperatures up to 31 °C, linear decrease down to 50 % relative humidity at a temperature of 40 °C
  • Ambient temperature: + 10 ... + 40 °C for operation and storage Humidity according to EN 61 010, Part 1: max. relative humidity 80 % for temperatures up to 31 °C, linear decrease down to 50 % relative humidity at a temperature of 40 °C
  • Ambient temperature: + 10 ... + 40 °C for operation and storage Humidity according to EN 61 010, Part 1: max. relative humidity 80 % for temperatures up to 31 °C, linear decrease down to 50 % relative humidity at a temperature of 40 °C
  • Ambient temperature: + 10 ... + 40 °C for operation and storage Humidity according to EN 61 010, Part 1: max. relative humidity 80 % for temperatures up to 31 °C, linear decrease down to 50 % relative humidity at a temperature of 40 °C
  • W×D×H:
  • 143×620×505 mm
  • 143×620×505 mm
  • 143×620×505 mm
  • 143×620×505 mm
  • 143×620×505 mm
  • 143×620×505 mm
  • 143×620×505 mm
  • Weight:
  • 10,3 kg
    Examples with sample trays:
    Sample tray with 16 beaker glasses 150 ml: approx 2,6 kg
    Sample tray with 24 beaker glasses 50 ml: approx 2,4 kg
    Sample tray with 24 reaction vessels: approx 6,3 kg
  • 10,3 kg
    Examples with sample trays:
    Sample tray with 16 beaker glasses 150 ml: approx 2,6 kg
    Sample tray with 24 beaker glasses 50 ml: approx 2,4 kg
    Sample tray with 24 reaction vessels: approx 6,3 kg
  • 10,3 kg
    Examples with sample trays:
    Sample tray with 16 beaker glasses 150 ml: approx 2,6 kg
    Sample tray with 24 beaker glasses 50 ml: approx 2,4 kg
    Sample tray with 24 reaction vessels: approx 6,3 kg
  • 10,3 kg
    Examples with sample trays:
    Sample tray with 16 beaker glasses 150 ml: approx 2,6 kg
    Sample tray with 24 beaker glasses 50 ml: approx 2,4 kg
    Sample tray with 24 reaction vessels: approx 6,3 kg
  • 10,3 kg
    Examples with sample trays:
    Sample tray with 16 beaker glasses 150 ml: approx 2,6 kg
    Sample tray with 24 beaker glasses 50 ml: approx 2,4 kg
    Sample tray with 24 reaction vessels: approx 6,3 kg
  • 10,3 kg
    Examples with sample trays:
    Sample tray with 16 beaker glasses 150 ml: approx 2,6 kg
    Sample tray with 24 beaker glasses 50 ml: approx 2,4 kg
    Sample tray with 24 reaction vessels: approx 6,3 kg
  • 10,3 kg
    Examples with sample trays:
    Sample tray with 16 beaker glasses 150 ml: approx 2,6 kg
    Sample tray with 24 beaker glasses 50 ml: approx 2,4 kg
    Sample tray with 24 reaction vessels: approx 6,3 kg

Specifications

Related Information

Frequently Bought Together