Order Entry
Belgium
ContactUsLinkComponent
Cooled incubators with environmentally friendly thermoelectric cooling, KB ECO series
Cooled incubators with environmentally friendly thermoelectric cooling, KB ECO series
Supplier:  Binder
Certificates
undefined
Cooled incubators with environmentally friendly thermoelectric cooling, KB ECO series
Supplier:  Binder

Specifications

  • Catalog No:
  • 390-1642
  • 390-1695
  • 390-1643
  • 390-1641
  • Model:
  • KB ECO 720
  • KB ECO 400
  • KB ECO 1020
  • KB ECO 240
  • Temperature fluctuation (time):
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature variation (spatial):
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature range:
  • 0…70 °C
  • 0…70 °C
  • 0…70 °C
  • 0…70 °C
  • Max. chamber workload:
  • 150 kg
  • 120 kg
  • 150 kg
  • 100 kg
  • Convection type:
  • Thermoelectric technology for cooling and heating
  • Thermoelectric technology for cooling and heating
  • Thermoelectric technology for cooling and heating
  • Thermoelectric technology for cooling and heating
  • Weight:
  • 272 kg
  • 196 kg
  • 327 kg
  • 152 kg
  • Shelves supplied (max.):
  • 2 (15)
  • 2 (15)
  • 2 (15)
  • 2 (9)
  • Max. load per shelf:
  • 45 kg
  • 30 kg
  • 45 kg
  • 30 kg
  • Int. W×D×H:
  • 973×576×1250 mm
  • 570×390×1200 mm
  • 973×836×1250 mm
  • 650×485×785 mm
  • Ext. W×D×H:
  • 1250×885×1925 mm
  • 925×796×1946 mm
  • 1250×1149×1925 mm
  • 925×796×1461 mm
  • Power consumption:
  • 105 Wh/h
  • 70 Wh/h
  • 105 Wh/h
  • 65 Wh/h
  • Electrical:
  • 200...230 V, 50/60 Hz, 1~
  • 200...230 V, 50/60 Hz, 1~
  • 200...230 V, 50/60 Hz, 1~
  • 200 - 230 V, 50/60 Hz, 1~

Specifications

Related Information

Accessories

Product Information

Frequently Bought Together