Order Entry
Belgium
Orders LinkContactUsLinkComponent
Arched tip forceps

Arched tip forceps

Stainless steel, 100 mm, Arched, Straight, 1,3×3×0,2 mm
Catalog # FSCI11071-10
Marketsource
Supplier:   FINE SCIENCE TOOLS
Arched tip forceps
Catalog # FSCI11071-10
Supplier:  FINE SCIENCE TOOLS
Marketsource
Arched tip forceps
Arched tip forceps

Stainless steel, 100 mm, Arched, Straight, 1,3×3×0,2 mm

Price
112,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Length:
    100 mm
  • Material:
    Stainless steel
  • Tip style:
    Arched
  • Tip size:
    1,3×3×0,2 mm
  • Tip shape:
    Straight