Order Entry
Belgium
Orders LinkContactUsLinkComponent
Circle forceps

Circle forceps

Stainless steel, 115 mm, Smooth, Straight, Ø 0,7 mm
Catalog # FSCI11072-11
Marketsource
Supplier:   FINE SCIENCE TOOLS
Circle forceps
Catalog # FSCI11072-11
Supplier:  FINE SCIENCE TOOLS
Marketsource
Circle forceps
Circle forceps

Stainless steel, 115 mm, Smooth, Straight, Ø 0,7 mm

Price
25,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    115 mm
  • Material:
    Stainless steel
  • Tip style:
    Smooth
  • Tip size:
    Ø 0,7 mm
  • Tip shape:
    Straight