Delicate suture tying forceps
Stainless steel, 90 mm, Tying platform (6 mm), Angled (45°), 0,4 mm
Catalog # FSCI11063-07
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Length:90 mm
- Material:Stainless steel
- Tip style:Tying platform (6 mm)
- Tip width:0,4 mm
- Tip shape:Angled (45°)



