Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Belgium
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Forceps
Dumont #5, mirror finish forceps
Dumont #5, mirror finish forceps
Dumont #5, mirror finish forceps
Catalog # FSCI11251-23
Supplier:
FINE SCIENCE TOOLS
Expand image
Dumont #5, mirror finish forceps
Catalog # FSCI11251-23
Supplier:
FINE SCIENCE TOOLS
Specifications
Type:
#5
Length:
110 mm
Material:
Inox
Seq:
02
Tip style:
Standard
Pk:
1
Tip size:
0,1×0,06 mm
Tip shape:
Straight
Specifications
About this item
Product Details
Product Details