Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dumont #5-45 forceps

Dumont #5-45 forceps

#5/45, Dumoxel, 110 mm, Standard, Angled (45°), 0,1×0,06 mm
Catalog # FSCI11251-35
Marketsource
Supplier:   FINE SCIENCE TOOLS
Dumont #5-45 forceps
Catalog # FSCI11251-35
Supplier:  FINE SCIENCE TOOLS
Marketsource
Dumont #5-45 forceps
Dumont #5-45 forceps

#5/45, Dumoxel, 110 mm, Standard, Angled (45°), 0,1×0,06 mm

Price
41,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Type:
    #5/45
  • Length:
    110 mm
  • Material:
    Dumoxel
  • Tip style:
    Standard
  • Tip size:
    0,1×0,06 mm
  • Tip shape:
    Angled (45°)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.