Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Belgium
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Forceps
Dumont mini forceps, style 4
Dumont mini forceps, style 4
Dumont mini forceps, style 4
Catalog # FSCI11200-12
Supplier:
FINE SCIENCE TOOLS
Expand image
Dumont mini forceps, style 4
Catalog # FSCI11200-12
Supplier:
FINE SCIENCE TOOLS
Specifications
Type:
Mini #4
Length:
70 mm
Material:
Inox
Tip style:
Standard
Pk:
1
Tip size:
0,14×0,06 mm
Tip shape:
Straight
Specifications
About this item
Product Details
Product Details