Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Belgium
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Forceps
Dumont mini forceps, style 5
Dumont mini forceps, style 5
Dumont mini forceps, style 5
FSCI11200-14
:
FINE SCIENCE TOOLS
Dumont mini forceps, style 5
FSCI11200-14
:
FINE SCIENCE TOOLS
Type:
Mini #5
Length:
82 mm
Material:
Inox
Tip style:
Standard
Pk:
1
Tip size:
0,09×0,05 mm
Tip shape:
Straight