Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Ryder mini-select needle holder

Clamping length of 15 mm, Lockable, Stainless steel, 150 mm, Tungsten carbide dust tips, Straight, 1,4 mm
Catalog # FSCI12505-15
Marketsource
Supplier:   FINE SCIENCE TOOLS
Ryder mini-select needle holder
Catalog # FSCI12505-15
Supplier:  FINE SCIENCE TOOLS
Marketsource
Ryder mini-select needle holder
Ryder mini-select needle holder

Clamping length of 15 mm, Lockable, Stainless steel, 150 mm, Tungsten carbide dust tips, Straight, 1,4 mm

Price
184,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Type:
    Lockable
  • Description:
    Clamping length of 15 mm
  • Length:
    150 mm
  • Material:
    Stainless steel
  • Tip style:
    Tungsten carbide dust tips
  • Tip width:
    1,4 mm
  • Tip shape:
    Straight