Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Forceps with replaceable plastic tips

Stainless steel, 130 mm, Replaceable, Straight, 0,5×0,5 mm
  FSCI11980-13
Marketsource
Forceps with replaceable plastic tips
  FSCI11980-13
Marketsource
Forceps with replaceable plastic tips
Forceps with replaceable plastic tips

Stainless steel, 130 mm, Replaceable, Straight, 0,5×0,5 mm

 
23,50 €
   
1 * 1 ST
 

Stainless steel body with replaceable plastic tips. Tips are made of polyvinylidene fluoride (PVDF) and are electrostatic discharge (ESD) safe.

  • Body and plastic tips are corrosion and abrasion resistant
  • Screwdriver included

 : Replacement tips can be ordered separately.

 
  • Length:
    130 mm
  • Material:
    Stainless steel
  • Tip style:
    Replaceable
  • Tip size:
    0,5×0,5 mm
  • Tip shape:
    Straight
Accessories

 

  •  
    Description
    Material
    Length
     
     
  • FSCI11988-02
    Plastic replacement tips for forceps, straight, very fine
    Stainless steel
    40 mm
       
    1 * 1 ST - 8,50 €

 

  •  
    Description
    Material
    Length
     
     
  • FSCI11988-03
    Plastic replacement tips for forceps, curved, very fine
    Stainless steel
    40 mm
       
    1 * 1 ST - 8,50 €