Organ holding forceps
Stainless steel, 145 mm, Serrated, Straight, 8×11 mm
Catalog # FSCI11031-15
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Adjustable screw allows for a set holding pressure.
Specifications
- Length:145 mm
- Material:Stainless steel
- Tip style:Serrated
- Tip size:8×11 mm
- Tip shape:Straight



