Order Entry
Belgium
Orders LinkContactUsLinkComponent
S&T forceps, SuperGrip Tips

S&T forceps, SuperGrip Tips

Marketsource
Supplier:   FINE SCIENCE TOOLS
S&T forceps, SuperGrip Tips
Supplier:  FINE SCIENCE TOOLS
Marketsource
Certificates
S&T forceps, SuperGrip Tips
S&T forceps, SuperGrip Tips

2 Options Available Below

Product Details & Documents

SuperGrip tips are processed with MicroCrystals®, a method developed by S&T to infuse tungsten carbide on stainless steel. The formation of this ultra-fine coating guarantees atraumatic handling of tissue while improving the grip dramatically. The gripping surface is similar to a match head.

Recommended when forceps are utilized as needle holders or when slippery tissues might be encountered.

Product Family Options

Product Information

  • Type
    Material
    Length
    Tip style
    Tip shape
    Tip size
    Availability
    Price
  • JF-5TC
    Inox
    110 mm
    Supergrip
    Angled (45°)
    0,3×0,25 mm
    Log in for availability
    Log in for availability
    1 * 1 Pce
    1 * 1 Pce - 301,50 €
    301,50 €
    1 * 1 Pce
       301,50 €

    Specifications:
    Marketsource
    Marketsource
  • JF-5TC
    Inox
    110 mm
    Supergrip
    Straight
    0,3×0,25 mm
    Log in for availability
    Log in for availability
    1 * 1 Pce
    1 * 1 Pce - 270,00 €
    270,00 €
    1 * 1 Pce
       270,00 €

    Specifications:
    Marketsource
    Marketsource
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.