Order Entry
Belgium
Orders LinkContactUsLinkComponent
Student Adson forceps

Student Adson forceps

Stainless steel, 120 mm, Serrated, Straight, 1,5 mm
Catalog # FSCI91106-12
Marketsource
Supplier:   FINE SCIENCE TOOLS
Student Adson forceps
Catalog # FSCI91106-12
Supplier:  FINE SCIENCE TOOLS
Marketsource
Student Adson forceps
Student Adson forceps

Stainless steel, 120 mm, Serrated, Straight, 1,5 mm

Price
20,60 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Length:
    120 mm
  • Material:
    Stainless steel
  • Seq:
    02
  • Tip style:
    Serrated
  • Tip width:
    1,5 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.